!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET PUNCH + CHISEL 26 PC

SET PUNCH + CHISEL 26 PC

PROTO

SET PUNCH + CHISEL 26 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET PUNCH + CHISEL 26 PC

SET PUNCH + CHISEL 26 PC

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT46
  • Mfr. Model # J46
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 487
  • Shipping Weight 8.235 lbs

Product Details

26 piece punch and chisel set. Includes: 6 drive pin punches: 5 starting punches: 9 cold chisels: 3 drift punches: 2 centre punches: 1 prick punch.

Technical Specs

  • Item Punch and Chisel Set
  • Types Included Center Punch, Cold Chisel, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch
  • Blade Tip Shape Diamond
  • Includes Handle No
  • Includes 1 3/16 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 7/8 in, Center Punch: 3/8 in, Cold Chisel: 1/4 in, Drift Punch: 1/8 in, Drive Pin Punch: 3/32 in, Prick Punch: 5/16 in, Starting Punch: 3/32 in
  • Material Steel
  • Container Type Pouch
  • Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish Highlighted by a Bright Machined Taper
  • Grip Style Plain
  • Punch Type Center Punch, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch
  • Set Type Punch and Chisel Set
  • Number of Pieces 26
  • Blade Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/16 in
  • Chisel Type Cold Chisel
  • Tip Size 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Measurement Type SAE
  • Tether Ready No
  • Finish Black Oxide
  • Includes Striking Cap No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list