SET PUNCH + CHISEL 12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PUNCH + CHISEL 12 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2
  • Mfr. Model # 2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Product Details

12 piece punch and chisel set. Includes: centre punch size 3/8 inch: drive pin punch sizes 3/32, 1/8, 3/16 inch: starting punch sizes 1/16, 1/8, 3/16 inch: cape chisel size 13/64 inch: diamond point size 3/16 inch: cold chisel sizes 5/16, 7/16, 1/2 inch.

Technical Specs

  • Features Punches and Chisels are Made of Hardened Steel to Precise Specifications Black Oxide Finish Highlighted by a Bright Machined Taper, a Polished Identification Panel on One of the Flats is Marked with the Tool
  • Includes Tool Roll Pouch
  • Item Punch and Chisel Set
  • Material S2 Steel
  • Length 4-7/8" - 6"
  • Number of Pieces 12
  • Sizes Included Center Punch-3/8", Drive Pin Punch-3/32", 1/8", 3/16", Starting Punch-1/16", 1/8", 3/16", Cape Chisel-5/16", Diamond Point Chisel-3/16", Cold Chisel-5/16", 7/16", 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list