SET PUNCH 24PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PUNCH 24PC

MAYHEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW80040
  • Mfr. Model # 80040
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Punch
  • Number of Pieces 24
  • Sizes Included (2) 1/2 Center, (2) 3/8 Prick, (2) 3/32, (2) 1/8, (2) 5/32, (2) 3/16, 1/4, 5/16 Pin, (2) 3/8 Center, 5/16 Solid, (2) 1/8, (2) 5/32, (2) 3/16, 1/4" Solid
  • Includes Wood Block
  • Features Comes in a Wood Box, Manufacturer Unlimited Lifetime Warranty
  • Length 8"
  • Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list