SET PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PULLER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTMPA7
  • Mfr. Model # PA7
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.96 lbs

Technical Specs

  • Capacity (Tons) 7
  • Features -
  • For Use On -
  • For Use With -
  • Includes 4-in-1 Puller Set and Long Reach Jaw
  • Item Puller Set
  • Jaw Reach (In.) 5
  • Number of Jaws 2
  • Jaw Spread (In.) 11
  • Type 4-In-1 Manual
  • Number of Pieces 6
  • Sizes Included -
  • Screw Size -
  • Jaw Style -
  • Puller Length (In.) 2/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list