SET PULLER FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PULLER FLANGE

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7790
  • Mfr. Model # 7790
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Includes Cap Screws, Plastic Storage Tray with Cover
  • Item Flange Puller Set
  • Screw Size 5/8"-18 x 5-1/2"
  • Features Removing Wide Variety of Components Having Tapped Pulling Holes
  • For Use On Cars, Truck, SUVs, Small Engines
  • Number of Jaws 0
  • Number of Pieces 48
  • Type Flange
  • Sizes Included Various

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list