SET PROBE 4 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PROBE 4 PIECE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL60004
  • Mfr. Model # 60004
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 107
  • Shipping Weight 0.15 lbs

Product Details

For probing, cleaning, picking or marking small surfaces. Four heat treated, high carbon steel point configurations: 45 degree, two double bends and hook bend. Extra long aluminum knurled body. Packaged in a reusable plastic tube.

Technical Specs

  • Item Four-Piece Precision Fixed Blade Probe Set
  • Handle Dia. (In.) 5/8"
  • Finish Chrome Plated
  • Overall Length (In.) 6"
  • Handle Blade Fixed In
  • Point Type Straight, 180 deg. Hook, 35 deg. Bent and 90 deg. Bent
  • Includes Four Different-Style Blades Straight, 180 deg. Hook, 35 deg. Bent and 90 deg. Bent
  • Handle Material ABS Plastic
  • Head Hex
  • Tip Material Hardened Steel
  • Magnet End No
  • Replaceable Tip No
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list