SET PROBE 3 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PROBE 3 PIECE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL862
  • Mfr. Model # 862
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 107
  • Shipping Weight 0.14 lbs

Product Details

For probing, cleaning, picking or marking small work surfaces. Three heat treated, high carbon steel point configurations: 45 degree, double bend and hook bend. Extra long aluminum knurled body. Hex head prevents rolling.

Technical Specs

  • Item Three-Piece Probe Set
  • Handle Dia. (In.) 1/4"
  • Includes Probe - 45deg. , Double Bend, Hook Bend
  • Finish Stainless Steel
  • Overall Length (In.) 6-1/2"
  • Handle Knurled
  • Head Hex
  • Point Type 45 deg. , Double Bend and Hook Bend
  • Tip Material Hardened Steel
  • Handle Material Aluminium
  • Magnet End No
  • Replaceable Tip No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list