Skip Content
SET PLIERS LOCKING 5PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET PLIERS LOCKING 5PC

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR538KB
  • Mfr. Model # 538KB
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Locking Pliers Set
  • Handle Type Plain Grip
  • Includes No. 10R, 10CR, 7WR, 6LN, 5CR
  • Number of Pieces 5
  • Length 5", 6", 7", (2)10"
  • Jaw Style Curved, Straight, Long Nose
  • Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
  • Wire Cutter Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list