Skip Content
SET PLIER RETAINING RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET PLIER RETAINING RING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT380
  • Mfr. Model # 380
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 0.8 lbs

Product Details

18 piece retaining ring pliers set. Includes 1 internal and 1 external pliers. Covers: internal 3/8 to 2 inch: external 1/4 to 2 inch 16 tips: (4) 90 degrees x .038 inch, (4) 45 degrees x 0.047 inch, (4) 0 degrees x 0.047 inch and (4) 0 degrees x 0.070 inch

Technical Specs

  • Item Small Pliers Set
  • Number of Pieces 18
  • For Shaft Dia. 1/4" - 2"
  • For Bore Dia. 3/8" to 2"
  • Spring Return No
  • Plier Style Internal/External
  • Features Includes one Internal and one external pliers. Covers ring range: External 1/4"-2", Internal 3/8"-2". Contains 16 inter changeable tips (4 of each listed below) (Replacements available). Pliers overall length 6-1/4". Weight: 0.64 lbs.
  • Includes One Internal and One External Pliers
  • Material Alloy Steel
  • Handle Colour Red
  • Handle Design Cushion Grip
  • Overall Length 6-1/4"
  • Tip Type Replaceable
  • Standards ANSI
  • Tip Angle 0 deg.
  • Tip Dia. 0.038", 0.047", 0.070"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list