Skip Content
SET PLIER RETAINING RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET PLIER RETAINING RING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT361
  • Mfr. Model # 361
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 148
  • Shipping Weight 2.8 lbs

Product Details

18 piece retaining ring pliers set. Includes 1 internal and 1 external pliers. Covers: External 1-1/2 to 3-3/4 inch: Internal 2-7/16 to 4 inch Contains 16 interchangeable tips: 2 each 0, 15, 45, 90 degrees x .108 inch: 2 each 0, 15, 45, 90 degrees x 0.120 inch.

Technical Specs

  • Item Retaining Ring Plier Set
  • Number of Pieces 18
  • For Bore Dia. 2-7/16" to 4"
  • Spring Return Yes
  • For Shaft Dia. 1-1/2 to 3-3/4"
  • Plier Style Internal/External
  • Features Spring Loaded Ratchet Mechanism Minimizes Operator Fatigue by Allowing Ring to be Compressed or Expanded Through Gradual Moves and Locks At Desired Size. Heavy and Large Rings are Safely and Easily Controlled.
  • Includes Carrying Case
  • Material Alloy Steel
  • Overall Length 9-1/2"
  • Handle Design Cushion Grip
  • Handle Colour Red
  • Standards ANSI
  • Tip Type Replaceable
  • Tip Angle 90 deg.
  • Tip Dia. 0.108", 0.120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list