Skip Content
SET PLIER RETAINING RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET PLIER RETAINING RING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT360B
  • Mfr. Model # 360B
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 149
  • Shipping Weight 5.15 lbs

Product Details

12 piece convertible retaining ring pliers kit in a blow molded case. Contains 0, 45 and 90 degrees retaining ring pliers in each of the following tip sizes: 0.038, 0.047, 0.070 and 0.090 inch. Covers internal sizes 3/8 to 3 inches and external sizes 1/4 to 3-11/32 inches.

Technical Specs

  • Includes Carrying Case
  • Material Alloy Steel
  • Item Retaining Ring Plier Set
  • Handle Colour Red
  • Number of Pieces 12
  • Handle Design Cushion Grip
  • Standards Federal Specification GGG-P-480, ANSI B107.19
  • Overall Length 5-11/16", 5-3/4", 5-7/8", 7-1/8", 7-3/8", 7-1/2", 8-5/8", 9", 9-1/4"
  • Spring Return No
  • Tip Type Fixed
  • For Bore Dia. 3/8 to 3"
  • Tip Angle 0 deg., 45 deg., 90 deg.
  • Tip Dia. 0.038", 0.047", 0.070", 0.090"
  • Plier Style Convertible
  • Features Convenient Blow-Molded Carrying Case Includes Storage for Space Rings. Ring Range: External (shaft) 1/4"- 3-11/32", Internal (bore) 3/8" - 3".

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list