!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET PAINT ROLLER + TRAY

SET PAINT ROLLER + TRAY

WOOSTER BRUSH

SET PAINT ROLLER + TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET PAINT ROLLER + TRAY

SET PAINT ROLLER + TRAY

WOOSTER BRUSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WOBR914-9
  • Mfr. Model # R914-9
  • UNSPSC # 31211900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Paint Roller Kit
  • Nap Size 3/8 in
  • Surface Material Concrete, Drywall, Masonry, Metal, Wood
  • Overall Length 9 in
  • Roller Frame Style 5 Wire Cage
  • Paint Type Paints, Stains, Latex, Acrylic, and Oil Waterproofing
  • Shank Material Galvanized
  • Compatible with Grainger Part Number 38UX75
  • Features Dense Fibers Resist Matting for Smooth Results, High-Capacity, Polypropylene Core Resists Water, Solvents and Cracking, Yellow Fabric for Fast, No-Skip Coverage
  • Material Fabric, Polypropylene
  • Roller Length 9 in
  • Cover Material Shed-Resistant Knit
  • Surface Type Semi-Smooth
  • Paint Roller Type Standard Paint Roller Kit
  • Handle Material Plastic
  • Handle Colour Blue
  • Colour Yellow
  • Compatible with Manufacturer Part Number R402, RR660-9
  • Includes 9 in Cage Roller Frame, 9 in Roller Cover, Metal Tray
  • Number of Pieces Included 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list