Skip Content
SET OF 3 TR-2510AS 1A-10A CTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET OF 3 TR-2510AS 1A-10A CTS

DRANETZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTZDB109CT
  • Mfr. Model # DB109CT
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Unique color LCD touchscreen interface. Automated setup mode. Three phase, with 8 fully differential channels.

Technical Specs

  • Includes Set of 3, TR2510A's, 1 A - 10 A Current Probe
  • Amps AC 10A
  • Connector Type Dranetz Hypertronics Connector
  • For Use With Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX
  • Item AC Flexible Current Probe
  • Max. Conductor Size 15mm
  • AC Frequency Response 40 Hz to 5 kHz
  • Output 1.5V
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list