Skip Content
SET OF 3 3000A FLEXIBLE CTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET OF 3 3000A FLEXIBLE CTS

DRANETZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTZDB101CT
  • Mfr. Model # DB101CT
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Unique color LCD touchscreen interface. Automated setup mode. Three phase, with 8 fully differential channels.

Technical Specs

  • Includes Set of 3, 3,000 A Flex Current Probe
  • For Use With Mfr. No. DBPX108, DBPG106, DBPV500, DBPV10, DBPVFLEX
  • Connector Type Dranetz Hypertronics Connector
  • Amps AC 300
  • Item AC Flexible Current Probe
  • Manufacturers Warranty Length 1 yr.
  • Jaw Capacity 24.0" (610mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list