SET NUT SPLIT 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET NUT SPLIT 3PC

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA289
  • Mfr. Model # FA289
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Removes Frozen, Corroded or Rusted Nuts
  • Features Includes 19mm and 30mm Nut Splitters and Spare Screw, Supplied in a Plastic Tray
  • Item Nut Splitter Set
  • Material Alloy Steel
  • Overall Length (In.) 4-11/32, 4-29/32, 3-15/16
  • Size 1/2", 9/16"
  • Type 3 Piece
  • For Removing Pipe No
  • For Removing Studs, Bolts, Screws Sizes 2 to 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list