Skip Content
SET NUT DRIVER SAE 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET NUT DRIVER SAE 7PC

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0253-01C
  • Mfr. Model # 0253-01C
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Nut Driver Set
  • Number of Pieces 7
  • Includes Sizes 3/16", 1/4", 5/16", 11/32", 3/8", 7/16" and 1/2"
  • Standards ASME/ANSI
  • Insulated / Uninsulated Uninsulated
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Handle Design Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric SAE
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 7-1/4"
  • Nut Holding No
  • Nut Driver Hex Size 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
  • Nut Driver Shank Material Alloy Steel
  • Nut Driver Handle Color Green with Black Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list