!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET NUT DRIVER 11 PC

SET NUT DRIVER 11 PC

PROTO

SET NUT DRIVER 11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET NUT DRIVER 11 PC

SET NUT DRIVER 11 PC

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT9200DB
  • Mfr. Model # J9200DB
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 469
  • Shipping Weight 4.3 lbs

Product Details

11 piece metric nut driver set. 3/16 inch - 5/8 inch in a blow mold box.

Technical Specs

  • Item Solid Round Shank Nut Driver Set
  • Bolt Clearance 1 in
  • Grip Style Molded
  • Nut Driver Style Solid Round Shank
  • For Fastener Size 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
  • Insulated No
  • Non-Magnetic No
  • Ratcheting No
  • Tether Ready No
  • Shank Material Alloy Steel
  • Handle Type Fluted
  • Handle Material Plastic
  • Overall Length 6-11/16 - 7
  • Corrosion Resistant Yes
  • Hex Size 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
  • Includes Blow Mold Box
  • Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
  • Shank Length 2 7/8 in
  • Measurement Type SAE
  • Fastener Holding No
  • ESD Safe No
  • Magnetized Tip No
  • Non-Sparking No
  • Replaceable Shank No
  • Shank Shape Round
  • Shank Diameter 0.32 in, 0.38 in, 0.45 in, 0.51 in, 0.63 in
  • Handle Shape Straight
  • Size Colour Code Black, Blue, Brown, Green, Red, Yellow
  • Number of Pieces 11
  • Handle Colour Multi-Color
  • Standards Federal Specification GGG-W-657C, ANSI B107-12
  • Container Type Plastic Organizer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list