SET NEEDLE FILE 6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET NEEDLE FILE 6PC

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL707476
  • Mfr. Model # 707476
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 244
  • Shipping Weight 3.64 lbs

Product Details

Set includes 6 different files. All measure 5-1/2 inches long with 1/8 inch diameter shanks. Files are constructed of high quality chromium alloy steel. All files are 2-1/2 inches long, #2 single cut swiss pattern. Precision engineered 700 series Versa-Grip(TM) handle for maximum performance.

Technical Specs

  • Item Needle File Set
  • Includes (6) Files, Three Square, Equaling (Mill), Round, Square, Warding (Flat), Half-Round, Handle, Vinyl Case with Hook and Loop Closure
  • Finish Natural
  • Number of Pieces 6
  • Length 5-1/2"
  • Handle Design Versa-Grip with a Locking Screw Chuck
  • Recommended Handle 700 Series Versa-Grip
  • Pattern Cut Swiss Pattern
  • Profile Shape Square, Half Round, Round
  • Profile Name Assorted
  • Cut Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list