SET NAIL JACKETED 3PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET NAIL JACKETED 3PC

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT58-930
  • Mfr. Model # 58-930
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Material Fully Hardened, Precision-milled Steel
  • Includes (1) 58-911 - Nail Setter 1/32", (1) 58-912 - Nail Setter 2/32", (1) 58-913 - Nail Setter 3/32"
  • Item Cushion Grip Nail Set
  • Number of Pieces 3
  • Overall Length (In.) 5"
  • Grip Cushioned, Slip Resistant
  • Application Ideal for Setting Nails Into Materials
  • Finish Black Phosphate
  • Head Size (In.) 1/32",2/32",3/32"
  • Head Square
  • Point Dia. (In.) 1/32, 2/32, 3/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list