Skip Content
SET MSRNG 799A6/150 734XFL NON OTPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET MSRNG 799A6/150 734XFL NON OTPT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS766AZ
  • Mfr. Model # S766AZ
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 673
  • Shipping Weight 2.4 lbs

Product Details

Basic starter set for electronic measuring. Set Includes a 0 - 6 inches/0 - 150 mm electronic slide caliper and a 0 - 1 inches/0 - 25 mm electronic outside micrometer all packaged in a protective case.

Technical Specs

  • Item Electronic Tool Set
  • Includes Electronic Micrometer, Electronic Caliper, Fitted Case
  • Number of Pieces 2
  • Thimble Friction
  • Micrometer Electronic Digital Micrometer 0-1", 0.00005" Resolution
  • Caliper Electronic Slide Caliper
  • Micrometer Range (In./mm) 0 - 1"
  • Micrometer Resolution (In./mm) 0.00005"/0.001mm
  • Caliper Resolution (In./mm) 0.0005"/0.01mm
  • Caliper Range (In./mm) 0 - 6/0 - 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list