Skip Content
SET MASTER STARTER TLS ONLY 78 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET MASTER STARTER TLS ONLY 78 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99300
  • Mfr. Model # 99300
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.5 lbs

Technical Specs

  • Includes 30 Sockets/Accessories, 17 Wrenches, 5 Pliers, 7 Screwdrivers, 10 Striking/Struck Tools, 9 Miscellaneous Tools
  • Number of Sockets/Accs. 30
  • Number of Pieces 78
  • Item Starter Master Set
  • Drive Size 1/2"
  • Wrenches Included Combination Satin Finish 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Adjustable 8 and 12"
  • Pliers Included 7-5/16" Diagonal Cutting, 6-5/8" Needle Nose, 9-9/16" Tongue and Groove and 8-1/16" Slip Joint Pliers with Cushion Grip, 7" Straight Jaw Locking Plier
  • Striking Tools Included 21 oz CompoCast(R) Dead Blow and 16 oz Ball Pein Hammers, 3/8 And 1/2" Center Punches, 1/8 And 3/16" Pin Punches, 1/4" Drift Punch, 3/8, 1/2 And 3/4" Cold Chisels
  • Recommended Tool Boxes 1AC47 Tool Box
  • Number of Pliers 5
  • Number of Screwdrivers 7
  • Miscellaneous Tools Included 9 PC SAE Folding Hex Key Set 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"
  • Number of Striking Tools 10
  • Number of Miscellaneous Tools 9
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 In, Deep SAE 12 Point 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 In, Accessories-5 And 10 In L Extensions, Ratchet, Hinge Handle
  • Number of Wrenches 17
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application Starter
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list