Skip Content
SET MASTER STARTER TLS ONLY 62 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET MASTER STARTER TLS ONLY 62 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99200
  • Mfr. Model # 99200
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.35 lbs

Technical Specs

  • Item Starter Master Set
  • Includes 22 Sockets/Accessories, 11 Wrenches, 5 Pliers, 5 Screwdrivers, 10 Striking/Struck Tools, 9 Miscellaneous Tools
  • Number of Sockets/Accs. 22
  • Number of Pieces 62
  • Drive Size 3/8"
  • Wrenches Included Combination Satin Finish 12-Point SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 6 and 10" Adjustable
  • Striking Tools Included 10 oz CompoCast(R) Dead Blow And 16 oz Ball Pein Hammers, 3/8 And 1/2" Center Punches, 1/8 And 3/16" Pin Punches, 3/8, 1/2 And 3/4" Cold Chisels, 3/16" Drift Punch
  • Recommended Tool Boxes 1AC35 Tool Box
  • Pliers Included 7-5/16" Diagonal Cutting, 6-5/8" Needle Nose, 9-9/16" Tongue and Groove, 8-1/16" Slip Joint Pliers with cushion Grip, 7" Straight Jaw Locking Plier
  • Number of Pliers 5
  • Miscellaneous Tools Included 9 PC SAE Folding Hex Key Set 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"
  • Number of Striking Tools 10
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 7" L Ratchet, 3 and 6" Extensions, Universal Joint
  • Number of Miscellaneous Tools 9
  • Number of Wrenches 11
  • Number of Screwdrivers 5
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application Starter
  • Tool Storage Type Included None
  • Tool Storage Included No
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list