Skip Content
SET MASTER STARTER TLS ONLY 453 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET MASTER STARTER TLS ONLY 453 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99720
  • Mfr. Model # 99720
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Number of Pieces 453
  • Number of Sockets/Accs. 212
  • Item Intermediate Master Set
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Wrenches Included Combination Satin Finish 6 Point Short 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 And 3/8 In, 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Swivel Combination SAE 12 Point 3/8, 7/16, 1/2, 9/16, 5/
  • Pliers Included 4-1/16 In Ignition, 5, 6-1/2, 9-1/2 and 16 In Tongue and Groove, 6-9/16 and 8 In Slip Joint, 6-1/16 and 7-5/16 In Diagonal Cutting, 6-1/16 In Needle Nose, 6-5/8 In Needle Nose with Side Cutter, 6-5/16 In Bent Needle Nose, 7-25/32 Duckbill, 7-3/4 Hose Clamp, 8-1/4 In End Cutting, 8-5/8 In Linesman Pliers with Cushion Grips, 6 In Long Nose, 7 In Straight Jaw and 10 In Curved Jaw Locking Pliers, 8 1/
  • Striking Tools Included 8, 16 And 32 oz Ball Pein, 21 And 52 oz CompoCast(R) Hammers, Rubber Mallet, Punch and Chisel Holder, Center Punches 3/8 And 1/2 In, Prick Punch 5/16 In, 1/4, 3/32, 3/16, 1/8, 5/32 and 7/32 In Pin Punches, 1/4, 3/32, 3/16, 1/8 and 7/32 In Starting Punches,
  • Recommended Tool Boxes 1ZML4 Top Chest or 1ZML9 Rolling Cabinet
  • Number of Pliers 32
  • Number of Screwdrivers 32
  • Miscellaneous Tools Included (2) 0 to 4 In Capacity C-clamps, 18 And 24 In L Aligning Pry Bars, 12 and 16 In Rolling Head Pry Bars, Cotter Pin Puller Tool, Gasket Scraper, 11 1/4 to 15 1/2 Telescoping 2 1/8 x 3 1/2 In Rectangular Mirror, 16 3/4 to 26 3/4 In L Telescoping Magnetic Retriever, Screw Extractor 1/8, 3/16, 15/64, 5/16, 3/8, 15/32, 9/16, 21/32, 13/16 And 1 1/16 In, 5 In Lockback Knife with Sheath, Retractable Utilit
  • Number of Wrenches 105
  • Number of Striking Tools 34
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6 Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16 In, 8 Point 1/4, 5/16 And 3/8 In, Deep SAE 6 Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16 In, Hex Bit SAE 1/16, 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32, 7/64 And 9/64 In, Universal Socket 1/4, 5/16, 3/8, 7/16, Accessories-Ratchet, 2, 3 And 6 In L Extensions, Flex Extension, Hinge Handle, Socket Driv
  • Number of Miscellaneous Tools 38
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8 Point 1/4, 5/16, 3/8, 7/16 And 1/2 In, 12 Point 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16 And 1 In, Deep SAE 12 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1 In, Universal SAE 6 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 And 3/4 In, Screwdriver Bit Sockets Slotted 1/4 In, Phillips #2, 3 And 4, Hex Bit SAE 1/8, 5/32, 3/16 And 7/32 In, Cro
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 8 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 29/32, 15/16 And 1 In, 12 Point 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 29/32, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4 In, Deep SAE 12 Point 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Hex Bit SAE 1/4, 5/16, 3/8,1/2, 5/8, 7/16 And 9/16 In, Ac
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 And 2 3/8 In, Standard SAE Impact 6 Point 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 And 1 5/16 In, Accessories-Universal Joint, 4, 8 And 16 In L Extensions, Ratchet, Hinge Handle, Sliding T-handle
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application Intermediate
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list