Skip Content
SET MASTER SOCKET + WR 184 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER SOCKET + WR 184 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99530
  • Mfr. Model # 99530
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Item Master Tool Set
  • Number of Pieces 184
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 109
  • SAE or Metric SAE
  • Number of Pliers 0
  • Number of Screwdrivers 11
  • Primary Application General Purpose
  • Number of Miscellaneous Tools 13
  • Number of Wrenches 61
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list