Skip Content
SET MASTER SMALL TOOL 131 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET MASTER SMALL TOOL 131 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99100
  • Mfr. Model # 99100
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Technical Specs

  • Includes Metal Set Box for Sockets and Blow Mold Case for Nut Drivers
  • Item Small Tool Master Set
  • Number of Pieces 131
  • Striking Tools Included 4 oz Ball Pein Hammer, Soft Face Hammer, 1/4" Center Punch, 1/4" Prick Punch, 1/16" Pin Punch, 1/4" Cold Chisel
  • Wrenches Included Combination Satin Finish Short SAE 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 And 3/4 In, Open End 13/64 X 15/64, 15/64 X 13/64, 7/32 X 1/4, 1/4 X 7/32, 9/32 X 5/16, 5/16 X 9/32, 11/32 X 3/8 And 3/8 X 11/32, Angle Open End 7
  • Number of Sockets/Accs. 46
  • Drive Size 1/4"
  • Miscellaneous Tools Included 5 1/4" Ignition Point File, 13 PC Short Arm Hex Key Set 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
  • Pliers Included 7/8 In Chain Nose, 4-5/8 In Midget Diagonal Cutter, 7-5/16 In Diagonal Cutting, 6-1/16 and 6-5/8 In Needle Nose, 6-5/8 Needle Nose with Side Cutter, 6-5/16 Bent Needle Nose, 7-25/32 In Duckbill, 4-5/8 and 9-9/16 In Tongue and Groove, 8-1/4 In 10-22 AWG Wire Stripper, 10 In Miniature Coil Spring Metal Snip Pliers with Cushion Grip, 6 In Long Nose And 7 In Straight Jaw Locking Pliers
  • Number of Pliers 13
  • Number of Wrenches 28
  • Number of Screwdrivers 23
  • Number of Striking Tools 6
  • Number of Miscellaneous Tools 15
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6 Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16 In, 8 Point 1/4, 5/16 And 3/8 In, Deep SAE 6 Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16 In, Universal SAE 1/4, 5/16, 3/8 And 7/16 In, Slotted 3/8, 3/16, 1/4 In and Phillips #1, #2 Screwdriver Bit Sockets, Accessories-5 In L Ratchet, 2, 3, 6 And 14 In L Extensions, Flex Extension, 6 3/4 In Flex S
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list