SET MASTER METRIC STARTER W/BX 99 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC STARTER W/BX 99 P

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99421
  • Mfr. Model # 99421
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Includes 1AC47 TOOLBOX
  • Item Master Tool Set
  • Number of Pieces 99
  • Drive Size 3/8", 1/2"
  • SAE or Metric Metric
  • Number of Sockets/Accs. 42
  • Number of Pliers 5
  • Primary Application General Purpose
  • Number of Screwdrivers 8
  • Number of Wrenches 17
  • Number of Striking Tools 15
  • Number of Miscellaneous Tools 12
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list