Skip Content
SET MASTER METRIC STARTER 77 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC STARTER 77 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99310
  • Mfr. Model # 99310
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Item Master Tool Set
  • Number of Pieces 77
  • Drive Size 1/2"
  • Number of Sockets/Accs. 31
  • SAE or Metric Metric
  • Primary Application General Purpose
  • Number of Wrenches 17
  • Number of Miscellaneous Tools 7
  • Number of Striking Tools 10
  • Number of Pliers 5
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes
  • Number of Screwdrivers 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list