SET MASTER METRIC INTERME 157 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC INTERME 157 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99432
  • Mfr. Model # 99432
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 236.0 lbs

Technical Specs

  • Includes 5ZX77 TOOLBOX
  • Item Master Tool Set
  • Number of Pieces 157
  • Drive Size 3/8", 1/2"
  • Number of Sockets/Accs. 72
  • SAE or Metric Metric
  • Number of Pliers 12
  • Number of Screwdrivers 12
  • Number of Striking Tools 15
  • Primary Application General Purpose
  • Number of Wrenches 27
  • Number of Consumable Parts 0
  • Number of Miscellaneous Tools 19
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list