SET MASTER METRIC CTRPILLAR 99 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC CTRPILLAR 99 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98322
  • Mfr. Model # 98322
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 311.0 lbs

Technical Specs

  • Includes 5XZ77 TOOLBOX
  • Item Master Tool Set
  • Number of Pieces 99
  • Number of Sockets/Accs. 56
  • Drive Size 3/8", 1/2", 3/4"
  • SAE or Metric Metric
  • Number of Pliers 8
  • Number of Screwdrivers 3
  • Primary Application General Purpose
  • Number of Wrenches 24
  • Number of Consumable Parts 0
  • Number of Striking Tools 8
  • Tool Storage Type Included Box
  • Number of Miscellaneous Tools 3
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list