SET MASTER METRIC CTRPILLAR 99 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC CTRPILLAR 99 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98321
  • Mfr. Model # 98321
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Technical Specs

  • Item Heavy Equipment Master Set
  • Number of Pieces 99
  • Includes 1AC24 Top Chest
  • Drive Size 3/8", 1/2", 3/4"
  • Number of Sockets/Accs. 56
  • Number of Pliers 5
  • SAE or Metric Metric
  • Number of Screwdrivers 3
  • Number of Wrenches 24
  • Primary Application Heavy Equipment
  • Number of Striking Tools 8
  • Number of Miscellaneous Tools 3
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list