Skip Content
SET MASTER METRIC CTRPILLAR 99 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC CTRPILLAR 99 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98320
  • Mfr. Model # 98320
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Item Avionics Master Set
  • Drive Size 3/4", 3/8", 1/2"
  • Number of Pieces 99
  • Number of Sockets/Accs. 56
  • SAE or Metric Metric
  • Number of Pliers 5
  • Number of Screwdrivers 3
  • Primary Application Aircraft Maintenance
  • Number of Wrenches 24
  • Number of Miscellaneous Tools 3
  • Number of Striking Tools 8
  • Tool Storage Type Included Roll
  • Number of Consumable Parts 0
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list