SET MASTER METRIC ADD ON 107 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER METRIC ADD ON 107 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99571
  • Mfr. Model # 99571
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Includes 4R129 Top Chest
  • Item Add-On Master Set
  • Number of Pieces 107
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 84
  • Number of Pliers 0
  • Number of Wrenches 18
  • SAE or Metric Metric
  • Number of Screwdrivers 0
  • Primary Application Add-On
  • Number of Striking Tools 0
  • Number of Miscellaneous Tools 0
  • Number of Consumable Parts 0
  • Tool Storage Type Included Case
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list