SET MASTER INTERMEDIATE W/BX 272 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER INTERMEDIATE W/BX 272 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99712
  • Mfr. Model # 99712
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 501.0 lbs

Technical Specs

  • Number of Pieces 272
  • Item Master Tool Set
  • Includes 5ZX79 TOOLBOX
  • Number of Sockets/Accs. 121
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • SAE or Metric SAE
  • Number of Pliers 28
  • Primary Application General Purpose
  • Number of Screwdrivers 19
  • Number of Wrenches 54
  • Number of Striking Tools 17
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Number of Miscellaneous Tools 33
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list