Skip Content
SET MASTER HEAVY EQ W/BX 71 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER HEAVY EQ W/BX 71 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98301
  • Mfr. Model # 98301
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 309.0 lbs

Technical Specs

  • Includes 5ZX79 TOOLBOX
  • Drive Size 3/4", 1"
  • Number of Sockets/Accs. 46
  • Number of Wrenches 16
  • Number of Pieces 71
  • Item Master Tool Set
  • Number of Striking Tools 3
  • Number of Miscellaneous Tools 6
  • Number of Screwdrivers 0
  • Number of Pliers 0
  • SAE or Metric SAE
  • Primary Application General Purpose
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list