Skip Content
SET MASTER CATERPILLAR W/BX 92 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER CATERPILLAR W/BX 92 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98312
  • Mfr. Model # 98312
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.5 lbs

Technical Specs

  • Item Heavy Equipment Master Set
  • Includes 1ZML5 Top Chest
  • Number of Sockets/Accs. 52
  • Number of Pieces 92
  • Drive Size 3/4", 3/8", 1/2"
  • Wrenches Included Combination Satin Finish 12 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/6, 1 1/8, 1 1/4, 1 5/16, 1 3/8, 1 1/2 and 1 5/8, Thin Open End 1/2 x 9/16"
  • Pliers Included 7-5/16 In Diagonal Cutting, 6-5/8 In Needle Nose, 9-9/16 InTongue and Groove, 8-1/16 In Slip Joint Pliers with Cushion Grips
  • Striking Tools Included 7/16", Center Punch, 5/8", and 15/16", Cold Chisels, 3/8", and 3/4", Drift Punches, 12 oz. and 32 oz. Ball Pein Hammers, Soft Face Hammer
  • Miscellaneous Tools Included Gasket Scraper, 25 Blade Feeler Gauge Set Blade Sizes 0.0015 Thru 0.040" Except 0.019, 12" Rolling Head Pry Bar
  • Number of Screwdrivers 3
  • Number of Pliers 5
  • Number of Wrenches 20
  • Number of Striking Tools 8
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Accessories-10" L Ratchet, 10" L Extension, 18 5/8" L Hinge Handle, Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 12 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 And 3/4", Universal SAE 7/16, 1/2, 9/16, 5/8 And 3/4", Accessories-3 And 8" L Extensions, 3/8 Female x 1/2 Male And 1/2 Female x 3/8 Male Adapters, 7" L Ratchet, Speed Handle
  • Number of Miscellaneous Tools 3
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point 7/8, 15/16, 1, 1 1/6, 1 1/8, 1 1/4, 1 5/16, 1 1/2, 1 5/8, 1 11/16, 1 3/4, 1 7/8, 2, 2 1/8, 2 3/16 and 2 1/4", Accessories-20" L Ratchet, 1/2 Female X 3/4 Male Adapter, 8" L Extension, 20" L Hinge Handle
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application Heavy Equipment
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list