SET MASTER CATERPILLAR W/BX 92 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER CATERPILLAR W/BX 92 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98311
  • Mfr. Model # 98311
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Technical Specs

  • Includes 1AC24 Top Chest
  • Item Heavy Equipment Master Set
  • Number of Pieces 92
  • Number of Sockets/Accs. 52
  • Number of Screwdrivers 3
  • Drive Size 3/8", 1/2", 3/4"
  • Primary Application Heavy Equipment
  • SAE or Metric SAE
  • Number of Wrenches 21
  • Number of Pliers 5
  • Number of Striking Tools 8
  • Tool Storage Included Yes
  • Number of Miscellaneous Tools 3
  • Tool Storage Type Included Box
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list