SET MASTER CATERPILLAR 92 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER CATERPILLAR 92 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT98310
  • Mfr. Model # 98310
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.52 lbs

Technical Specs

  • Number of Pieces 92
  • Item Master Tool Set
  • Number of Sockets/Accs. 52
  • Drive Size 3/4", 3/8", 1/2"
  • Number of Pliers 5
  • Number of Screwdrivers 3
  • Number of Wrenches 21
  • Number of Striking Tools 8
  • Number of Miscellaneous Tools 3
  • SAE or Metric SAE
  • Primary Application General Purpose
  • Number of Consumable Parts 0
  • Tool Storage Included Yes
  • Tool Storage Type Included Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list