SET MASTER ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER ADD-ON

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99945
  • Mfr. Model # 99945
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Item Add-On Master Set
  • Number of Pieces 206
  • Includes 1/2" Dr Impact Extensions: 2", 5": 3/4" Dr Impact Extensions: 5", 7", Universal Joint: 1/2" Dr Impact Hex Bit Sockets:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8": 3/4" Dr 6 Pt Impact Socket:1-5/16, 1-1/4, 1-3/16, 1-1/8, 1-1/16, 1, 15/16, 7/8, 13/16, 3/4": 1/2"
  • SAE or Metric SAE, Metric
  • Pliers Included Duckbill, Snips, Hose Clamp Pliers, Ignition Pliers
  • Wrenches Included Angle Ignition Wrenches: 15/64 x 13/64 Short, 7/32 x 1/4 Short, 1/4 x 7/32 Short, 9/32 x 5/16 Short, 5/16 x 9/32 Short, 11/32 x 3/8 Short, 3/8 x 11/32 Short
  • Miscellaneous Tools Included Gasket Scraper, Feeler gauge, File, Tap & Die Set
  • Tool Storage Type Included None
  • Screwdrivers Included Magenetic Screwdriver Set, Pocket Screwdriver, Screw Starter
  • Primary Application Add-On
  • Tool Storage Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list