SET MASTER ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER ADD-ON

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99915
  • Mfr. Model # 99915
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Number of Pieces 184
  • Item Add-On Master Set
  • Drive Size 1/2"
  • SAE or Metric SAE, Metric
  • Number of Sockets/Accs. 83
  • Number of Pliers 8
  • Number of Screwdrivers 0
  • Number of Wrenches 70
  • Primary Application Add-On
  • Number of Miscellaneous Tools 27
  • Number of Consumable Parts 0
  • Number of Striking Tools 29
  • Tool Storage Type Included None
  • Tool Storage Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list