Skip Content
SET MASTER ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET MASTER ADD-ON

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99485
  • Mfr. Model # 99485
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Item Add-On Master Set
  • Number of Pieces 77
  • Number of Sockets/Accs. 0
  • SAE or Metric SAE
  • Drive Size 3/8", 1/2"
  • Number of Pliers 0
  • Number of Screwdrivers 0
  • Primary Application Add-On
  • Number of Wrenches 0
  • Number of Striking Tools 0
  • Tool Storage Type Included None
  • Number of Miscellaneous Tools 0
  • Number of Consumable Parts 0
  • Tool Storage Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list