Skip Content
SET LIMIT, AUTO RESET,OPENS 180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SET LIMIT, AUTO RESET,OPENS 180

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UDZ9
  • Mfr. Model # 6UDZ9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Depth (In.) 1-1/2
  • Item Snap Disc Control
  • Height (In.) 1
  • Type Limit, Automatic Reset
  • Temp. Range (F) 140 to 180
  • Pilot Duty Contacts (VA) 125
  • Width (In.) 2-3/4
  • Inductive Amps @ 120V 10
  • Differential 40
  • Resistive Amps @ 120V 25
  • Resistive Rating 240V 25
  • Inductive Amps @ 240V 5
  • Switch Action Open on Rise
  • Switch Type SPST
  • Voltage Range 120 to 277
  • Resistive Amps @ 277V 21.6
  • Circuit #1 Switch Opens @ (F) 180
  • Switch Closes @ (F) 140
  • Switch Opens @ (F) 180
  • Circuit #1 Switch Closes @ (F) 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list