Skip Content
SET LIMIT, AUTO RESET,OPENS 160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SET LIMIT, AUTO RESET,OPENS 160

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UDZ5
  • Mfr. Model # 6UDZ5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Snap Disc Control
  • Temp. Range (F) 120 to 160
  • Depth (In.) 3/4
  • Type Limit, Automatic Reset
  • Height (In.) 1-1/4
  • Width (In.) 3/4
  • Differential 40
  • Resistive Amps @ 120V 15
  • Resistive Rating 240V 10
  • Switch Action Open on Rise
  • Inductive Amps @ 120V 3
  • Switch Type SPST
  • Inductive Amps @ 240V 1.5
  • Voltage Range 120 to 240
  • Switch Closes @ (F) 120
  • Circuit #1 Switch Opens @ (F) 160
  • Circuit #1 Switch Closes @ (F) 120
  • Switch Opens @ (F) 160

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list