Skip Content
SET LIMIT, AUTO RESET,OPENS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SET LIMIT, AUTO RESET,OPENS 150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UDZ7
  • Mfr. Model # 6UDZ7
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Depth (In.) 1-1/2
  • Height (In.) 1
  • Pilot Duty Contacts (VA) 480
  • Item Snap Disc Control
  • Temp. Range (F) 130 to 150
  • Type Limit, Automatic Reset
  • Width (In.) 2-3/4
  • Differential 20
  • Inductive Amps @ 240V 10
  • Resistive Rating 240V 25
  • Inductive Amps @ 120V 14
  • Resistive Amps @ 120V 25
  • Switch Action Open on Rise
  • Switch Type SPST
  • Voltage Range 120 to 240
  • Circuit #1 Switch Opens @ (F) 150
  • Circuit #1 Switch Closes @ (F) 130
  • Switch Closes @ (F) 130
  • Switch Opens @ (F) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list