Skip Content
SET LIMIT, AUTO RESET,OPENS 135 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SET LIMIT, AUTO RESET,OPENS 135

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UEC1
  • Mfr. Model # 6UEC1
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Snap Disc Control
  • Height (In.) 1-1/4
  • Depth (In.) 3/4
  • Temp. Range (F) 135
  • Type Limit, Rollout, Manual Reset
  • Inductive Amps @ 240V 1.5
  • Width (In.) 3/4
  • Inductive Amps @ 120V 3
  • Resistive Amps @ 120V 15
  • Resistive Rating 240V 10
  • Switch Type SPST
  • Switch Action Open on Rise
  • Voltage Range 120 to 240
  • Circuit #1 Switch Opens @ (F) 135
  • Switch Opens @ (F) 135
  • Circuit #1 Switch Closes @ (F) Manually

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list