SET LIMIT, AUTO RESET,OPENS 175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SET LIMIT, AUTO RESET,OPENS 175

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UEA4
  • Mfr. Model # 6UEA4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Snap Disc Control
  • Depth (In.) 1-1/2
  • Height (In.) 1
  • Pilot Duty Contacts (VA) 480
  • Temp. Range (F) 155 to 175
  • Type Limit, Automatic Reset
  • Width (In.) 2-3/4
  • Inductive Amps @ 120V 14
  • Differential 20
  • Resistive Rating 240V 25
  • Inductive Amps @ 240V 10
  • Resistive Amps @ 120V 25
  • Switch Action Open on Rise
  • Switch Type SPST
  • Circuit #1 Switch Closes @ (F) 155
  • Circuit #1 Switch Opens @ (F) 175
  • Voltage Range 120 to 240
  • Switch Closes @ (F) 155
  • Switch Opens @ (F) 175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list