SET L-WRENCH HEX KEY 12PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET L-WRENCH HEX KEY 12PCE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10936
  • Mfr. Model # 10936
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 130
  • Shipping Weight 0.572 lbs

Product Details

12 piece SAE Balldriver L-wrench set. Packaged in patented BondHex(TM) key case. Wrenches slip easily into individually marked slots and twist to lock securely in place.

Technical Specs

  • Item Ball End L-Wrenches
  • Finish Proguard(TM)
  • Number of Pieces 12
  • Shape Ball
  • Handle Type L-Shaped
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
  • Handle Material Protanium(R) High Torque Steel
  • Measurement Type SAE
  • Arm Type Long
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list