Skip Content
SET L KEY 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET L KEY 7PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10007
  • Mfr. Model # 10007
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Black
  • Includes Plastic Holder
  • Handle Type L-Shaped
  • Item Ball End Torx Key Set
  • Number of Pieces 7
  • Sizes Included T10, T15, T20, T25, T27, T30, T40
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2.80 - 6.80"
  • Measurement Type Torx(R)
  • Arm Type Long
  • Size Code T2
  • Handle Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list