Skip Content
SET KEY HEX GORILLA 9PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET KEY HEX GORILLA 9PCE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS12589
  • Mfr. Model # 12589
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.38 lbs

Product Details

9 piece Gorilla Grip inch fold-up tool set. For Hex and Torx screws. Stronger than steel. No loose tools. Precision-fit chamfer. High torque. Marked for size. Colour-coded sets. Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4 inch.

Technical Specs

  • Item Hex End GorillaGrip(R) Fold Ups
  • Handle Type Fold Up
  • Finish Proguard(TM)
  • Handle Material Protanium(R) High Torque Steel
  • Shape Hex
  • Number of Pieces 9
  • Sizes Included 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list