Skip Content
SET KEY 7 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET KEY 7 PIECES

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10907
  • Mfr. Model # 10907
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.3 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for maximum strength. Finished to resist rust. 7-piece long series set. Size T10 - T40.

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Includes Plastic Index
  • Item Torx (R) L-SETS
  • Number of Pieces 7
  • Blade Material Alloy Steel
  • Sizes Included T10, T15, T20, T25, T27, T30, T40
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Type Long
  • Arm Length 3.40" - 4.90"
  • Measurement Type Torx
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code T2
  • Shape Torx
  • Handle Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list