SET IMPERIAL WRENCH 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET IMPERIAL WRENCH 7PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72157
  • Mfr. Model # 72157
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 48
  • Shipping Weight 1.82 lbs

Product Details

Impact Socket Set, Standard Length, Drive Size 1/2 In, SAE, Number of Pieces 7, Socket Type 6 Pt Std, Sockets Included 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 In, Accessories Socket Clip, Socket Rail

Technical Specs

  • Finish Black Oxide
  • Item Socket Set
  • Number of Pieces 7
  • SAE or Metric SAE
  • Includes Socket Clip, Socket Rail
  • Drive Size 1/2"
  • Sockets Included 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16"
  • Std. Socket Point Styles Included 6
  • Standards ASME B107.2
  • Drive Type Square
  • Socket Type 6 Pt Std
  • Features Side locking hole
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list